Shop All Letters and Numbers
Stranco
Reflective Number Label, 9, 2-1/2in H, PK25
Mfr # RUM200-9-YB
Zoro # G4207244
product price: $11.35
/pk 25, $0.45/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # RUM200-9-YB
- Zoro # G4207244
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-644)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9013-M (8))
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- STRANCO Reflective Number Label, 8, 2-1/2in H, PK25 (RUM200-8-YB)
- STRANCO Reflective Number Label, 0, 2-1/2in H, PK25 (RUM200-0-YB)
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- STRANCO Die-Cut Reflective Letter Label, G (DWR-SINGLE-8-G)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel house number, 6, No. 0, Vintage Bronze (HNSS6-0 11P)
- Stranco Letters and Numbers