Shop All Letters and Numbers
Stranco
Reflective Number Label, 7, 2-1/2in H, PK25
Mfr # RUM200-7-YB
Zoro # G1343081
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # RUM200-7-YB
- Zoro # G1343081
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7003)
- STRANCO Reflective Number Label, 0, 2-1/2in H, PK25 (RUM200-0-YB)
- STRANCO Reflective Number Label, 8, 2-1/2in H, PK25 (RUM200-8-YB)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1.5-4-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1.5-9-10)
- HILLMAN Distinctions 4 in. Gold Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843151)
- Stranco Letters and Numbers