Shop All Letters and Numbers
Stranco
Reflective Letter Label, P, 2-1/2in H, PK25
Mfr # RUM200-P-YB
Zoro # G1258661
original price:
$8.95
8% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Carrying Case
- Character Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # RUM200-P-YB
- Zoro # G1258661
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR GLV FASTFIT LRG BLK 1PR (MECMFF-05-010)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- STRONG SUIT Second Skin Black 02-M (ST456645)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- STRANCO Reflective Letter Label, U, 2-1/2in H, PK25 (RUM200-U-YB)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- Stranco Letters and Numbers