Shop All Letters and Numbers
Stranco
Reflective Letter Label, A, 2-1/2in H, PK25
Mfr # RUM200-A-YB
Zoro # G4905564
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Character Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # RUM200-A-YB
- Zoro # G4905564
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Apparel, 2X-Large, 25 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 46115)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478R53 (478R53)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- STRANCO Reflective Letter Label, S, 2-1/2in H, PK25 (RUM200-S-YB)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- STRANCO Reflective Letter Label, W, 2-1/2in H, PK25 (RUM200-W-YB)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- Stranco Letters and Numbers