Shop All Facility Signs
Stranco
Projecting Aisle Sign, Legend 24, HPS-2W1412-24
Mfr # HPS-2W1412-24
Zoro # G2957145
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 24
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HPS-2W1412-24
- Zoro # G2957145
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 2 |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 7 3/4 in |
Description
Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 24, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB PX5 Spark Arrestor (03-891)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18821)
- BRADY Label, GHS Health Danger, Vinyl, 16/Sheet (118852)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, NOTICE This Sink For Utensil Wash Only Sign, Landscape (OS-NS-A-1824-L-16709)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- HY-KO Please Use Other Door Sign 2" x 8", 10PK, B00060 (B00060)
- Stranco Facility Signs