Shop All Facility Signs
Stranco
Projecting Aisle Sign, Legend 22, HPS-2W1412-22
Mfr # HPS-2W1412-22
Zoro # G2957160
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 22
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # HPS-2W1412-22
- Zoro # G2957160
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 2 |
Sign Legend Character Height | 7 3/4 in |
Mounting Hole Dia. | 0.25 in |
Description
Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 22, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (11-542)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- STRANCO Projecting Aisle Sign, Legend 24, HPS-2W1412-24 (HPS-2W1412-24)
- STRANCO Projecting Aisle Sign, Legend 20, HPS-2W1412-20 (HPS-2W1412-20)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- BRADY Sign, Notice, 7X10", Blk/Ble/White, Legend: Door for Emergency Use Only, 127057 (127057)
- NMC In Use Engraved Office Occupancy Sign, EN301R (EN301R)
- NMC Keep Panel Clear 36"Walk On Sign, WFS51 (WFS51)
- Stranco Facility Signs