Shop All Facility Signs
Stranco
Projecting Aisle Sign, Legend 20, HPS-2W1412-20
Mfr # HPS-2W1412-20
Zoro # G2957188
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 20
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # HPS-2W1412-20
- Zoro # G2957188
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 2 |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 7 3/4 in |
Description
Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 20, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- ALLEGRO INDUSTRIES Replacement Grinding Visor 2Pkg, 9936GV (9936-GV)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01122)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1101854)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- STRANCO Projecting Aisle Sign, Legend 24, HPS-2W1412-24 (HPS-2W1412-24)
- STRANCO Projecting Aisle Sign, Legend 22, HPS-2W1412-22 (HPS-2W1412-22)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Pet-Animal - BeyoPont (A-1218 Pet-Animal - BeyoPont)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Must Wear Gloves While Handling Food Sign, Landscape (OS-NS-D-1014-L-14296)
- HEADLINE SIGN 3" Height, 9" Width, Molded Plastic, Rectangular (4757)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Right Arrow (red on white) (OS-MISC-P-710-L-19496)
- Stranco Signs