Shop All Facility Signs
Stranco
Projecting Aisle Sign, Legend 1, HPS-2W1412-1
Mfr # HPS-2W1412-1
Zoro # G7549631
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 1
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # HPS-2W1412-1
- Zoro # G7549631
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 2 |
Sign Legend Character Height | 7 3/4 in |
Description
Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 1, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- STRANCO Projecting Aisle Sign, Legend 20, HPS-2W1412-20 (HPS-2W1412-20)
- STRANCO Projecting Aisle Sign, Legend 22, HPS-2W1412-22 (HPS-2W1412-22)
- STRANCO Projecting Aisle Sign, Legend 24, HPS-2W1412-24 (HPS-2W1412-24)
- NMC Danger Men Working Below Sign, D71P (D71P)
- NMC Women Sign, S25P (S25P)
- SIGNMISSION Sign, 7" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-P-710-L-17580)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-1824-L-18773)
- Stranco Signs