Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 600 Volts, 1-1/4in.andSmllr, PK5
Mfr # CVC-1057-PK
Zoro # G4904216
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 600 Volts
- Height 1/2 in
- Background Color Orange
- Legend Color Black
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVC-1057-PK
- Zoro # G4904216
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Length | 1/2 in |
Character Height | 5/16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend 600 Volts, Legend Text Color Black, Character Height 5/16 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Disposable Cotton Glove Liners, Dozen Pair (Cordova)
- BRADY Label, Black/Orange, Labels/Roll: 100 (B30-25-855-ANSIWA)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 080)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- STRANCO Pipe Mrkr, 220 Volts, 1-1/4in.andSmllr, PK5 (CVC-1046-PK)
- STRANCO Pipe Mrkr, 240 Volts, 1-1/4in.andSmllr, PK5 (CVC-1048-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- NMC Hot Water Return Pressure Sensitive, Pk25, B1293G (B1293G)
- Stranco Pipe Markers, Arrow, and Banding Tape