Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5
Mfr # CVB-1054-PK
Zoro # G4052964
original price:
$4.49
11% off
new price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 480 Volts
- Height 1 1/8 in
- Background Color Orange
- Legend Color Black
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVB-1054-PK
- Zoro # G4052964
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 4 1/2 in |
Length | 1 1/8 in |
Character Height | 0.75 in |
Description
Pipe Marker, Legend 480 Volts, Markers per Card 4, Character Height 0.75 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Safety Awareness Is A, ENG (P0081)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (70-765)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- STRANCO Pipe Mrkr, 240 Volts, 1-1/4in.andSmllr, PK5 (CVC-1048-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5 (CVC-1043-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- NMC Chilled Water Supply Pressure Sensitive, Pk25, A1048G (A1048G)
- Stranco Pipe Markers, Arrow, and Banding Tape