Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5
Mfr # CVA-1054-PK
Zoro # G4901644
product price: $3.85
/pk 5, $0.77/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 480 Volts
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVA-1054-PK
- Zoro # G4901644
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 2 1/4 in |
Character Height | 1.625 in |
Description
Pipe Marker, Legend 480 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50009)
- UMBO Blue 3-ply Pleated Face Masks with Ear Loop, Blue, 500/CS, 500PK (H205-B)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Green (15D829)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 240 Volts, 1-1/4in.andSmllr, PK5 (CVC-1048-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- Stranco Pipe Markers, Arrow, and Banding Tape