Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 460 Volts, Orng, 1-1/8x4in., PK5
Mfr # CVB-1053-PK
Zoro # G4901391
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 460 Volts
- Height 1 1/8 in
- Background Color Orange
- Legend Color Black
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # CVB-1053-PK
- Zoro # G4901391
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 4 1/2 in |
Length | 1 1/8 in |
Character Height | 0.75 in |
Description
Pipe Marker, Legend 460 Volts, Markers per Card 4, Character Height 3/4 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (61DD45)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Large (MGTS-BL05-010)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- NEVS Versed___mg/ml DTI 1/2" x 500" Orange w/Black (SANT-124)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5 (CVC-1043-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape