Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 277 Volts, Og, 3in. and Lrgr, PK5
Mfr # CVA-1050-PK
Zoro # G4905153
product price: $5.49
/pk 5, $1.10/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 277 Volts
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVA-1050-PK
- Zoro # G4905153
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 2 1/4 in |
Character Height | 1.625 in |
Description
Pipe Marker, Legend 277 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- PAWS Anti-Slip Footwear, Red, Mens, PR (13024)
- TINGLEY Airgo Boots, Size 11, 15" Height, Brown, Plain, PR (21144)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 220 Volts, 1-1/4in.andSmllr, PK5 (CVC-1046-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- Stranco Pipe Markers, Arrow, and Banding Tape