Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5
Mfr # CVC-1050-PK
Zoro # G4905162
product price: $4.99
/pk 5, $1.00/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 277 Volts
- Height 1/2 in
- Background Color Orange
- Legend Color Black
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVC-1050-PK
- Zoro # G4905162
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Length | 1/2 in |
Character Height | 0.3125 in |
Description
Pipe Marker, Legend 277 Volts, Markers per Card 18, Character Height 0.3125 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- STRANCO Pipe Mrkr, 240 Volts, 1-1/4in.andSmllr, PK5 (CVC-1048-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-1-PK (7117-1-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape