Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 2400 Volts, Og, 3in.andLrgr, PK5
Mfr # CVA-1061-PK
Zoro # G4904164
product price: $3.55
/pk 5, $0.71/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 2400 Volts
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVA-1061-PK
- Zoro # G4904164
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 2 1/4 in |
Character Height | 1.625 in |
Description
Pipe Marker, Legend 2400 Volts, Markers per Card 1, Character Height 1.625 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- GLOWEAR BY ERGODYNE 8928 S Orange Class E Hi-Vis Insulated Bibs (8928)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- STRANCO Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5 (CVC-1043-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-4-PK (7272-4-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape