Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Mrkr, 230 Volts, 1-1/4in.andSmllr, PK5
Mfr # CVC-1047-PK
Zoro # G4910552
product price: $3.35
/pk 5, $0.67/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 230 Volts
- Height 1/2 in
- Background Color Orange
- Legend Color Black
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVC-1047-PK
- Zoro # G4910552
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Length | 1/2 in |
Character Height | 0.3125 in |
Description
Pipe Marker, Legend 230 Volts, Markers per Card 18, Character Height 0.3125 in, Legend Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- CONDOR Safety Vest, Red, Universal (8ZH81)
- STRANCO Pipe Marker, Legend 4160 Volts, Orange, PK5 (CVA-1062-PK)
- STRANCO Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5 (CVC-1043-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91997-PK (91997-PK)
- Stranco Pipe Markers, Arrow, and Banding Tape