Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Marker, Three Phase, Orange, PK5, CVC-1017-PK
Mfr # CVC-1017-PK
Zoro # G3025276
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Three Phase
- Height 1/2 in
- Background Color Orange
- Legend Color Black
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # CVC-1017-PK
- Zoro # G3025276
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Length | 2 1/4 in |
Character Height | 5/16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Three Phase, Legend Text Color Black, Character Height 5/16 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5 (CVC-1043-PK)
- STRANCO Pipe Mrkr, 120 Volts, Og, 3in.andLrgr, PK5 (CVA-1043-PK)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20416 (20416)
- Stranco Pipe Markers, Arrow, and Banding Tape