Shop All Pipe Markers, Arrow, and Banding Tape
Stranco
Pipe Marker, Three Phase, Orange, PK5, CVA-1017-PK
Mfr # CVA-1017-PK
Zoro # G4905135
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Three Phase
- Height 2 1/4 in
- Background Color Orange
- Legend Color Black
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # CVA-1017-PK
- Zoro # G4905135
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 9 in |
Character Height | 1 5/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Three Phase, Legend Text Color Black, Character Height 1 5/8 in, Background Color Orange, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (DSG-BNS-02-XL-10)
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- STRANCO Pipe Mrkr, 120 Volts, 1-1/4in.andSmllr, PK5 (CVC-1043-PK)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- STRANCO Pipe Mrkr, 220 Volts, 1-1/4in.andSmllr, PK5 (CVC-1046-PK)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 5761-II (5761-II)
- Stranco Pipe Markers, Arrow, and Banding Tape