Shop All Coronavirus & Social Distancing Signs
Stranco
No Handshake Sign, 12" W x 12" H, No Text, PVC, White
Mfr # FS-12-903
Zoro # G1980179
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 12"
- Height 12"
- Sign Shape Circle
- Sign Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-12-903
- Zoro # G1980179
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | No Handshake Sign |
Header | No Header |
Sign Shape | Circle |
Sign Material | PVC |
Printed Language | No Text |
Sign Background Color | White |
Thickness | 0.012 in |
Sign Mounting Style | Adhesive Surface |
Legend | No Legend |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Legend Style | Symbol |
Double-Sided | No |
Description
No Handshake Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material PVC, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Handshake Symbol, Printed Language No Text, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7008-A)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- LYLE COVID Decal, Covid-19 Test, 14x10 Reflective, LCUV-0035-RD_14x10 (LCUV-0035-RD_14x10)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- Stranco Coronavirus & Social Distancing Signs