Shop All Label Maker Accessories
Stranco
NFR Label, Vinyl, PK100
Mfr # RTK-22-V-100
Zoro # G1977997
product price: $19.35
/pk 100, $0.19/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Thickness 3.5 mil
- Width 2 in
- Background Color Blue,Red,Yellow,White,Black
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # RTK-22-V-100
- Zoro # G1977997
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 2 in |
Details
Item | Label |
Material | Vinyl |
Thickness | 3.5 mil |
Background Color | Blue,Red,Yellow,White,Black |
Adhesive | Adhesive |
Product Type | NFR Label |
Adhesive Properties | Permanent Adhesive |
Package Type | Sheet |
Maximum Service Temperature | 180 Degrees F |
Preprinted Text | No Text |
Language | No Text |
Hazard Communication Standard | NFPA |
Preprinted Images | No Image |
Lamination Type | Laminated |
Minimum Service Temperature | -40 Degrees F |
Retroreflective Grade | Non-Reflective |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue,Red,Yellow,White,Black, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Sheet, Preprinted Images No Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO KingLock K3 Fire Hydrant Lock (202630)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, TruShield2SF, Frameless, Clear Lens (11-10004-05)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHC1)
- STRANCO NFR Label, 2 x 2 In, PK100 (RTK-22-P-100)
- BRADY BBP31 Cutter Tool (B31-CCT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-375-2-WT)
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- Stranco Label Maker Accessories