Shop All Label Maker Accessories
Stranco
NFR Label, 2 x 2 In, PK100
Mfr # RTK-22-P-100
Zoro # G4109262
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 3.5 mil
- Width 2 in
- Background Color Blue,Red,Yellow,White,Black
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # RTK-22-P-100
- Zoro # G4109262
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 2 in |
Details
Item | Label |
Material | Paper |
Thickness | 3.5 mil |
Background Color | Blue,Red,Yellow,White,Black |
Adhesive | Adhesive |
Product Type | NFR Label |
Retroreflective Grade | Non-Reflective |
Preprinted Text | No Text |
Preprinted Images | No Image |
Hazard Communication Standard | NFPA |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Permanent Adhesive |
Lamination Type | Laminated |
Package Type | Sheet |
Language | No Text |
Maximum Service Temperature | 180 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue,Red,Yellow,White,Black, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Sheet, Preprinted Images No Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes. (83956)
- EAGLE 2 1/2 gal Yellow 24-Gauge Galvanized Steel (UI25FSY)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- VNM SIGNMAKER Ribbon, 984 ft. L, White, 6-1/2 in. W (VNMR165W1)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- PRES-A-PLY Laser Address Labels, 1 1/3x4, PK1400 (30602)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- Stranco Label Maker Accessories