Shop All Equipment & Container Labels
Stranco
Limited Quantities, 4.5 In, 500 Labels
Mfr # HMSL-450Y-P500
Zoro # G4812981
product price: $20.45
/pk 500, $0.04/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Y
- Material Paper
- Height 4-1/2"
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-450Y-P500
- Zoro # G4812981
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4-1/2" |
Width | 4-1/2" |
Label Height | 4 1/2 in |
Label Width | 4 1/2 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Y |
Material | Paper |
Background Color | Black, White |
Shape | Diamond |
Legend Style | Text |
Legend Color | black |
Standards | CFR 49, IMDG, IATA, ICAO |
Header | No Header |
Color | Black on White |
Labels per Roll | 500 |
Message | Y |
Handling Label/Placard Type | Limited Quantities |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 4 1/2 in, Label Height 4 1/2 in, Material Paper, Labels per Roll 500, Background Color Black, White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED FORKLIFT DRIVER Legend, Adhesive Vinyl (LHTL334)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- Stranco Equipment & Container Labels