Shop All Equipment & Container Labels
Stranco
Limited Quantities, 4.5 In, 100 Labels
Mfr # HMSL-450Y-P100
Zoro # G4813015
original price:
$3.75
12% off
new price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Y
- Material Paper
- Height 4-1/2"
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-450Y-P100
- Zoro # G4813015
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4-1/2" |
Width | 4-1/2" |
Label Width | 4 1/2 in |
Label Height | 4 1/2 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Y |
Material | Paper |
Legend Color | black |
Background Color | Black, White |
Shape | Diamond |
Standards | CFR 49, IMDG, IATA, ICAO |
Legend Style | Text |
Header | No Header |
Color | Black on White |
Labels per Roll | 100 |
Handling Label/Placard Type | Limited Quantities |
Message | Y |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 4 1/2 in, Label Height 4 1/2 in, Material Paper, Labels per Roll 100, Background Color Black, White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- OAKLEY POLARIZED SUNGLS MT BLK (OO9188-7359)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- ZORO SELECT Label, Safety, Danger No Smoking, PK5 (HWL-535-780-5PK)
- Stranco Safety Labels