Shop All Letters and Numbers
Stranco
Letters and Numbers Kit, Assorted
Mfr # RUK-RUM200-KIT
Zoro # G3898072
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 2 1/2 in
- Overall Height 2 7/8 in
- Package Type Plastic Case
- Character Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # RUK-RUM200-KIT
- Zoro # G3898072
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Character Width | 1 3/4 in |
Description
Letters and Numbers Kit, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (900) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hard Hat Mounted Ear Muffs, 30 dB, Black/Red (USO3)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- PANDUIT Marker Plate, 3"x0.5", White (M300X050Y7C)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- STRANCO Die Cut Letter Label, X, 10 Cards, PK10 (DBV-1-X-10)
- STRANCO Die-Cut Refl. Number Label, 0, 3In H, PK5 (DWR-3-0-5)
- STRANCO Reflective Letter Label, Z, 2-1/2in H, PK25 (RUM200-Z-YB)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-2-L-10)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- BRADY Ultra Reflective Numbers, 8, PK10 (3010-8)
- Stranco Letters and Numbers