Shop All Equipment & Container Labels
Stranco
Label, Limited Quantities, 500 Labels
Mfr # HMSL-250Y-P500
Zoro # G4812954
product price: $12.19
/pk 500, $0.02/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Y
- Material Paper
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-250Y-P500
- Zoro # G4812954
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Label Width | 2 1/2 in |
Label Height | 2 1/2 in |
Details
Item | DOT Handling Label |
Language | English |
Legend | Y |
Material | Paper |
Standards | CFR 49, IMDG, IATA, ICAO |
Legend Style | Text |
Legend Color | black |
Header | No Header |
Shape | Diamond |
Background Color | Black, White |
Color | Black on White |
Labels per Roll | 500 |
Handling Label/Placard Type | Limited Quantities |
DOT/UN Product Form | Label |
Message | Y |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 2 1/2 in, Label Height 2 1/2 in, Material Paper, Labels per Roll 500, Background Color Black, White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- Stranco Equipment & Container Labels