Shop All Equipment & Container Labels
Stranco
Label, Keep Away from Heat, 100 Labels
Mfr # HMSL-3506-P100
Zoro # G4812997
original price:
$6.00
18% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Keep Away from Heat
- Material Paper
- Height 5
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HMSL-3506-P100
- Zoro # G4812997
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 |
Width | 3-1/2" |
Label Height | 4 in |
Label Width | 3 in |
Details
Item | Instructional Handling Label |
Language | English |
Legend | Keep Away from Heat |
Material | Paper |
Header | No Header |
Standards | CFR 49, IMDG, IATA, ICAO |
Legend Style | Symbol and Text |
Shape | Rectangle |
Legend Color | black |
Background Color | White |
Labels per Roll | 100 |
Color | Black and Red on White |
Message | Keep Away from Heat |
Message Header | Climate |
Primary Label Subject | Shipping Contents |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Climate, Message Keep Away from Heat, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6236-HI_24x24)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- Stranco Safety Labels