Shop All Equipment & Container Labels
Stranco
Label, E, 4.5 In x 4.5 In, 100 Labels
Mfr # HMSL-450E-P100
Zoro # G4812911
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend E
- Material Paper
- Height 4 1/2 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # HMSL-450E-P100
- Zoro # G4812911
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4 1/2 in |
Width | 4 1/2 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend E, Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- 3M Pass-Through Device, Square, 4 In. (PT4SD)
- PROPAC WHISTLE, PEA WITH LANYARD (D8001-L)
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61532, Laser, 5" x 3-1/2", White, Pack of 200 (7278261532)
- Stranco Safety Labels