Shop All Identification Labels
Stranco
Inspection Label, Inventory, 1/2in H, PK350
Mfr # TCB-050-WH
Zoro # G4849022
product price: $10.95
/pk 350, $0.03/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Inventory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCB-050-WH
- Zoro # G4849022
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Height | 1/2 in |
Label Width | 1 in |
Details
Header | No Header |
Material | Polyester |
Subject Matter | Inventory |
Language | No Text |
Color | White |
Legend | Blank |
Write on Surface | Yes |
Item | Inspection Label |
Self-Adhesive | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Color | White |
Label Shape | Rectangle |
Adhesive Type | Permanent Adhesive |
Label Material | Polyester |
Adhesive Material | Acrylic |
Number of Labels | 350 |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language No Text, Number of Labels 350, Product Type Inspection Label, Subject Matter Inventory, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (474A21)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22135 (TCFSL2-22135)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- Stranco Identification Labels