Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK450
Mfr # TCSL1-10943
Zoro # G4845836
original price:
$32.69
5% off
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Inspected
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # TCSL1-10943
- Zoro # G4845836
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Width | 1 in |
Label Height | 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black on White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials______, Product Type Inspection Label, Subject Matter Inspection, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Wear Proper PPE When Handling Chemicals, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1609)
- WEST CHESTER PROTECTIVE GEAR Large Black Pvc Coated Glove (662909120020)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21006 (TC3-21006)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- NMC Flammable Dot Placard Sign, 1223, Material: Adhesive Backed Vinyl (DL182P)
- Stranco Identification Labels