Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TCSL2-21012
Mfr # TCSL2-21012
Zoro # G4845942
product price: $23.29
/pk 350, $0.07/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Rejected
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards ISO Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-21012
- Zoro # G4845942
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Date_____, Product Type Inspection Label, Subject Matter Rejected, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ISO Quality, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21002 (TCSL2-21002)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22133 (TCR-22133)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- NMC Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR25)
- Stranco Identification Labels