Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TCSL2-21009
Mfr # TCSL2-21009
Zoro # G4146064
product price: $21.99
/pk 350, $0.06/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Do Not Use
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Do Not Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-21009
- Zoro # G4146064
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend After Date_______, Product Type Inspection Label, Subject Matter Do Not Use, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- BOLLE SAFETY Safety Reader Glasses, +2.5 Diopter, Clear (40189)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (SWBK-200)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- STRANCO Label, Instruction, 3-1/2 In. H, PK10, OSL-848-10PK (OSL-848-10PK)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- Stranco Identification Labels