Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TCSL2-21008
Mfr # TCSL2-21008
Zoro # G4841584
product price: $22.19
/pk 350, $0.06/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Checked
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Checked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-21008
- Zoro # G4841584
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Checked |
Material | Polyester |
Subject Matter | Checked |
Language | English |
Legend | By_______Date_______ |
Write on Surface | Yes |
Item | Inspection Label |
Laminated | Yes |
No. of Labels | 350 |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Label Color | Green on White |
Adhesive Material | Acrylic |
Number of Labels | 350 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
Preprinted Legend | By_______Date______ |
Label Shape | Rectangle |
Adhesive Type | Permanent Adhesive |
Label Finish | Laminated |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Checked, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Waste Receptor, Alu, Assy (150-066-1R)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- Stranco Identification Labels