Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TCSL2-21001
Mfr # TCSL2-21001
Zoro # G4845486
product price: $23.29
/pk 350, $0.07/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Accepted
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-21001
- Zoro # G4845486
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials______, Product Type Inspection Label, Subject Matter Accepted, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 7, 1 PR (02-100)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- 3M SPEEDGLAS Cartridge, OV/SD/CL/HC, Magenta, Yellow, 2 PK, ANSI Z87.1-2010 (15-0499-99X02)
- SELLSTROM 303 Series - Polycarbonate Face Shields - Dual Crown (S30310)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- SOUTHERN IMPERIAL Southern Imperial S01-LR-186-VPS 1.25 in. x 200 ft. Red Label Release Roll (331769)
- Stranco Identification Labels