Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC1-21015
Mfr # TC1-21015
Zoro # G4843203
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Tested
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # TC1-21015
- Zoro # G4843203
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Width | 1 in |
Label Height | 1/2 in |
Details
Header | Tested |
Material | Polyester |
Subject Matter | Tested |
Language | English |
Legend | Date_______Initials_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
No. of Labels | 350 |
Self-Adhesive | Yes |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Number of Labels | 350 |
Label Material | Polyester |
Adhesive Material | Acrylic |
Adhesive Type | Permanent Adhesive |
Label Color | Green |
Label Shape | Rectangle |
Preprinted Legend | Date_______Initials_______ |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials_______, Product Type Inspection Label, Subject Matter Tested, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.25, Clear (52RW69)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-10911 (TC3-10911)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- Stranco Safety Labels