Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC1-10943
Mfr # TC1-10943
Zoro # G4840805
original price:
$12.99
5% off
new price: $12.29
/pk 350, $0.04/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Inspected
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Do Not Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC1-10943
- Zoro # G4840805
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Height | 1/2 in |
Label Width | 1 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials_______, Product Type Inspection Label, Subject Matter Do Not Use, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Entering Gmp Area Sign, Landscape (OS-NS-A-1014-L-12085)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- SHURTAPE Film Tape, White, 50mm x 33m, PK24 (VP 410)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- Stranco Identification Labels