Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-21015
Mfr # TC-21015
Zoro # G4840762
original price:
$22.96
13% off
new price: $19.85
/pk 350, $0.06/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Tested
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-21015
- Zoro # G4840762
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Tested |
Material | Polyester |
Subject Matter | Tested |
Language | English |
Legend | Date_______Initials_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
No. of Labels | 350 |
Self-Adhesive | Yes |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Shape | Rectangle |
Label Color | Green on White |
Label Material | Polyester |
Adhesive Material | Acrylic |
Preprinted Legend | Date_______Initials______ |
Number of Labels | 350 |
Adhesive Type | Permanent Adhesive |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials______, Product Type Inspection Label, Subject Matter Tested, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- STRANCO Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in (TC-21016)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL2-COLOR-PAC (TCSL2-COLOR-PAC)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- BRADY Letter Label, S, Blk On Slvr, 1-1/2inH, PK25 (5900-S)
- Stranco Safety Labels