Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-21012
Mfr # TC-21012
Zoro # G4844707
product price: $11.49
/pk 350, $0.03/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Rejected
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Rejected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-21012
- Zoro # G4844707
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Header | Rejected |
Material | Polyester |
Subject Matter | Rejected |
Language | English |
Legend | Date_______Date_______ |
Legend/Background Color | Red/white |
Write on Surface | Yes |
Self-Adhesive | Yes |
No. of Labels | 350 |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Preprinted Legend | Date_______Date_______ |
Number of Labels | 350 |
Adhesive Type | Permanent Adhesive |
Adhesive Material | Acrylic |
Label Color | Red |
Label Shape | Rectangle |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Date_______, Product Type Inspection Label, Subject Matter Rejected, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- MSA SAFETY Tripod (10102002)
- OCCUNOMIX 2XL High Visibility Jacket, Yellow (LUX-250-JB-BY2X)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- STRANCO Inspection Label, English, Quality, PK450 (TCSL1-10943)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- Stranco Identification Labels