Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-21011
Mfr # TC-21011
Zoro # G0391194
product price: $13.29
/pk 350, $0.04/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header QA Approved
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards QA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-21011
- Zoro # G0391194
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | QA Approved |
Material | Polyester |
Standards | QA |
Subject Matter | QA Approved |
Language | English |
Legend | By_______Date_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Self-Adhesive | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Shape | Rectangle |
Preprinted Legend | By_______Date______ |
Number of Labels | 350 |
Adhesive Type | Permanent Adhesive |
Adhesive Material | Acrylic |
Label Material | Polyester |
Label Color | Black on White |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter QA Approved, Standards QA, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXT5)
- CALLOWAY MILLS Multi, 17 W x 29 L (106661729)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL2-COLOR-PAC (TCSL2-COLOR-PAC)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, English, Quality, PK350, TC-10943 (TC-10943)
- BRADY Sign, 3inHx5inW, Vinyl (LOSV2)
- Stranco Identification Labels