Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-21006
Mfr # TC-21006
Zoro # G2957017
product price: $12.95
/pk 350, $0.04/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Certification
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-21006
- Zoro # G2957017
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | Certification |
Material | Polyester |
Subject Matter | Certification |
Language | English |
Color | Black |
Legend | By_______Date________Due_______ |
Legend/Background Color | Black/white |
Write on Surface | Yes |
Self-Adhesive | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Number of Labels | 350 |
Adhesive Type | Permanent Adhesive |
Preprinted Legend | By_______Date_______Due_______ |
Label Color | Black |
Adhesive Material | Acrylic |
Label Shape | Rectangle |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due_______, Product Type Inspection Label, Subject Matter Certification, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Gray (6602)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL1-38481 (TCSL1-38481)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL2-COLOR-PAC (TCSL2-COLOR-PAC)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87771 (87771)
- Stranco Safety Labels