Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-21001
Mfr # TC-21001
Zoro # G4842284
original price:
$16.07
9% off
new price: $14.49
/pk 350, $0.04/ea
$14.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Accepted
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Accepted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-21001
- Zoro # G4842284
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | Accepted |
Material | Polyester |
Subject Matter | Accepted |
Language | English |
Legend | Date_______Initials_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
Self-Adhesive | Yes |
No. of Labels | 350 |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Preprinted Legend | Date_______Initials_______ |
Label Shape | Rectangle |
Label Color | Green |
Number of Labels | 350 |
Adhesive Material | Acrylic |
Adhesive Type | Permanent Adhesive |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials_______, Product Type Inspection Label, Subject Matter Accepted, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-M)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KA)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- STRANCO Inspection Label, English, Quality, PK450 (TCSL1-10943)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL2-COLOR-PAC (TCSL2-COLOR-PAC)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- Stranco Safety Labels