Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-10949
Mfr # TC-10949
Zoro # G4841374
original price:
$11.49
5% off
new price: $10.89
/pk 350, $0.03/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Rejected
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Rejected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10949
- Zoro # G4841374
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Reason, Product Type Inspection Label, Subject Matter Rejected, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MK-296)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- Stranco Safety Labels