Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK350, TC-10734
Mfr # TC-10734
Zoro # G9052741
product price: $15.15
/pk 350, $0.04/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Q.A. Inspected
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10734
- Zoro # G9052741
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | Q.A. Inspected |
Material | Polyester |
Subject Matter | Inspection |
Language | English |
Legend | By_______Date_______ |
Legend/Background Color | Black/white |
Write on Surface | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Self-Adhesive | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Color | White |
Label Material | Polyester |
Adhesive Type | Permanent Adhesive |
Adhesive Material | Acrylic |
Number of Labels | 350 |
Label Shape | Rectangle |
Preprinted Legend | By_______, Date_______ |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Product Type Inspection Label, Subject Matter Inspection, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, Medium, REG (103825-BRNMREG)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22133 (TCR-22133)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22135 (TCFSL2-22135)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- Stranco Identification Labels