Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK225, TCSL3-21006
Mfr # TCSL3-21006
Zoro # G4850212
product price: $21.49
/pk 225, $0.10/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Certification
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL3-21006
- Zoro # G4850212
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Width | 2 1/4 in |
Label Height | 1 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______Date_______Due______, Product Type Inspection Label, Subject Matter Certification, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1017-RD_10X14 (U1-1017-RD_10X14)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- ZORO SELECT Whistle, Standard, Black, ABS Plastic (1ZBY5)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- STRANCO Label, Instruction, 3-1/2 In. H, PK10, OSL-848-10PK (OSL-848-10PK)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- Stranco Identification Labels