Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK225, TC3-21012
Mfr # TC3-21012
Zoro # G4844296
original price:
$12.79
7% off
new price: $11.79
/pk 225, $0.05/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Rejected
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Rejected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC3-21012
- Zoro # G4844296
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Details
Header | Rejected |
Material | Polyester |
Subject Matter | Rejected |
Language | English |
Legend | Date_______Date_______ |
Legend/Background Color | Red/white |
Write on Surface | Yes |
No. of Labels | 225 |
Self-Adhesive | Yes |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Number of Labels | 225 |
Adhesive Type | Permanent Adhesive |
Preprinted Legend | Date_______Date_______ |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Label Material | Polyester |
Label Color | Red |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend Date_______Date_______, Product Type Inspection Label, Subject Matter Rejected, Write on Surface Yes, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10 (U1-1014-RD_14X10)
- AS SEEN ON TV SLIM MINT WALLET BLACK 1PK (16951-8)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 5/16" (PIC-STAR-8-8)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22135 (TCFSL2-22135)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828 (86828)
- Stranco Safety Labels