Shop All Identification Labels
Stranco
Inspection Label, English, Quality, PK225, TC3-21011
Mfr # TC3-21011
Zoro # G4200865
product price: $16.69
/pk 225, $0.07/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header QA Approved
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Standards QA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC3-21011
- Zoro # G4200865
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Details
Header | QA Approved |
Material | Polyester |
Standards | QA |
Subject Matter | QA Approved |
Language | English |
Legend | By_______Date_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
No. of Labels | 225 |
Self-Adhesive | Yes |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Number of Labels | 225 |
Adhesive Material | Acrylic |
Label Color | Green |
Label Material | Polyester |
Label Shape | Rectangle |
Preprinted Legend | By_______Date______ |
Adhesive Type | Permanent Adhesive |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter QA Approved, Standards QA, Write on Surface Yes, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- STRANCO Label, Instruction, 3-1/2 In. H, PK10, OSL-848-10PK (OSL-848-10PK)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- STRANCO Calibration Label, ENG, Orange/White, PK225 (TC3-21010)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- Stranco Identification Labels