Shop All Identification Labels
Stranco
Inspection Label, English, Inventory, PK450
Mfr # TCSL1-21014
Zoro # G4845854
original price:
$43.84
30% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Inventory
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # TCSL1-21014
- Zoro # G4845854
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Width | 1 in |
Label Height | 1/2 in |
Details
Material | Polyester |
Subject Matter | Inventory |
Language | English |
Legend | Serial No. |
Legend/Background Color | Blue/White |
Write on Surface | Yes |
Item | Inspection Label |
No. of Labels | 450 |
Laminated | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Label Shape | Rectangle |
Label Color | Blue on White |
Preprinted Legend | Serial No. |
Adhesive Material | Acrylic |
Resistance Properties | Abrasion-Resistant, Chemical Resistant |
Adhesive Type | Permanent Adhesive |
Label Finish | Laminated |
Number of Labels | 450 |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue on White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 450, Preprinted Legend Serial No., Product Type Inspection Label, Subject Matter Inventory, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Eye and Skin, Wash Solution (510520-001)
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- NMC Caution Hearing Protection Required Sign, 10 in Height, 18 in Width (CBA2P)
- MCR SAFETY Economy Grade Cow Grain Driver, XL, PK12 (3215XL)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- STRANCO Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in (TC-21016)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- Stranco Safety Labels