Shop All Identification Labels
Stranco
Inspection Label, English, Inventory, PK350, TCSL2-20908
Mfr # TCSL2-20908
Zoro # G6870656
product price: $32.75
/pk 350, $0.09/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Inventory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-20908
- Zoro # G6870656
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Orange, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Not Applicable, Preprinted Text Date, Expiration, Initials, Product Type Inventory Control Label, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3927709032x3)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 12 Gallon - Manual Close 23"W x 18"D x 35"H (CC12B-P)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21002 (TCSL1-21002)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- Stranco Safety Labels