Shop All Identification Labels
Stranco
Inspection Label, English, Inventory, PK350, TC-10743
Mfr # TC-10743
Zoro # G4845933
product price: $12.95
/pk 350, $0.04/ea
$12.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Inventory
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10743
- Zoro # G4845933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Details
Material | Polyester |
Subject Matter | Inventory |
Language | English |
Color | White |
Legend | Inventory |
Write on Surface | Yes |
Self-Adhesive | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Product Type | Inspection Label |
Adhesive | Adhesive |
Adhesive Type | Permanent Adhesive |
Preprinted Text | Inventory |
Adhesive Material | Acrylic |
Label Material | Polyester |
Preprinted Legend | Inventory |
Number of Labels | 350 |
Preprinted Images | Black Header Stripe |
Label Color | White |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Black Header Stripe, Preprinted Text Inventory, Product Type Inspection Label, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size L (60-1-126-L)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- STRANCO Inspection Label, English, Quality, PK350, TC-21015 (TC-21015)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- Stranco Identification Labels