Shop All Identification Labels
Stranco
Inspection Label, English, Inventory, PK225
Mfr # TC3-39526
Zoro # G4849607
original price:
$17.91
9% off
new price: $16.15
/pk 225, $0.07/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Shelf Life
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Shelf Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC3-39526
- Zoro # G4849607
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend Exp. Date_______, Product Type Inspection Label, Subject Matter Shelf Life, Write on Surface Yes, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE No Pedestrian Text Floor Sign, Floor Mar, NOPEDESTRIANTEXT12 (NOPEDESTRIANTEXT12)
- TRIMACO Dust Containment Poles (54746)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Lime Green (815558)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- Stranco Identification Labels