Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TCSL2-21013
Mfr # TCSL2-21013
Zoro # G4845827
product price: $23.89
/pk 350, $0.07/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Repaired By
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL2-21013
- Zoro # G4845827
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Initials______Date_______, Product Type Inspection Label, Subject Matter Maintenance, Material Properties Laminated, Resistance Properties Abrasion-Resistant, Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ALLEGRO INDUSTRIES Wipe Box Holder (1001-02)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22133 (TCR-22133)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- Stranco Safety Labels